Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Utility Cart XV136 36x18x35 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Jamco Stainless Steel Utility Cart XV136 36x18x35 1200 Lb. Capacity

Item #: WB241822

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $572.00
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL UTILITY CART

The standard for corrosive environments! Electronically welded construction results in a secure, sanitary and maintenance free unit. Premium stainless with 16 gauge #4 polished shelves and 14 gauge uprights eliminate rust, flaking and chipping. Rolls smoothly on 4 swivel polyurethane wheel casters. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONUtility Cart
    • MANUFACTURERS PART NUMBERXV136-U5-AS
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12 (30.48 cm)
    • SHELF TYPE(3) 1-1/2" Lips Up, (1) Down
    • STYLEA
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Stainless Steel Utility Cart WQ241822

Your review: We are so pleased with the SS Utility Carts we purchased from Global. Our executive Chef spoke with me the other day and commented on how nice and sturdy these carts were. He said,"why haven't we purchased these before?" I am sure when we start replacing our plastic carts, we will visit Global in the near future. We enjoy doing business with you and your service is exemplary.

Is this review helpful?

Utililty Carter 36x18x35

Your review: Met expections of customer that was providing for within the organization.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

I would like to purchase one of these carts. But would like (2) of the casters to have brakes.

Question Asked By: SCOTT , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.