Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Shelf Truck XF130 30x18 2 Shelves

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Jamco Stainless Steel Shelf Truck XF130 30x18 2 Shelves

Item #: WB241605

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 634.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL SHELF TRUCK

High quality, all welded maintenance free truck offers heavy-duty transport at an affordable price. A must for lab, hospital or food service environments where higher capacity is required. 1" square tubular stainless frame for long life. Premium 16 gauge stainless with #4 polished shelves is corrosion resistant and easily cleaned. Shelves have 1-1/2" lips on 3 sides to help retain cargo during transit. Bumpers on uprights and handles help protect doorways and walls. Thermoplastic rubber casters and wheels are non-marring and smooth rolling. 2 swivel 5" casters, 2 axle mounted 8" wheels. 37"H overall. Shipped assembled.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERXF130TR
    • SHELF QUANTITY2
    • SHELF SPACING INCHES22 (55.88 cm)
    • SHELF TYPE(3) 1-1/2" Lips Up, (1) Down
    • WHEEL DIAMETER INCHES(2) 5 - Swivel & (2) 8 - Axle Mounted
    • WHEEL TYPEThermoplastic Rubber
    • Wheel Diameter Inches(2) Swivel 5" & (2) Axle Mounted 8"
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I would like to purchase one of these carts. But would like (2) of the casters to have brakes.

Question Asked By: SCOTT , May 23, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.