Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Mobile Cabinet YK136 with 2 Drawers

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco Stainless Steel Mobile Cabinet YK136 with 2 Drawers

Item #: WB251668

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,119.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOBILE CABINET

Mobile storage cabinet is made with all welded stainless steel with premium #4 polished 16 gauge stainless steel shelves and sides for use in corrosive applications in labs and hospitals. Top shelf features a flush front lip with 3 raised side edges to help retain loads. Corrosion resistant storage cart includes 2 swivel, 2 rigid 5” polyurethane casters for easy mobility. Cabinet includes two locking drawers with cylinder locks and 2 keys for security. Drawers measure 16”W x 16”D x 4-1/4”H.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERYK136-U5
    • SHELF QUANTITY2
    • SHELF SPACING INCHES18 (45.72 cm)
    • STYLEEnclosed Stand with 2 Drawers
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.