VersaCart® Red Plastic Shopping Cart 3.5 Cu. Foot Capacity 102-085-RED-BH

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

VersaCart® Red Plastic Shopping Cart 3.5 Cu. Foot Capacity 102-085-RED-BH

Item #: WB184238RD

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 232.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SHOPPING CART

Use in the mail room or warehouse to pick or distribute product. Plastic Shopping Cart is lightweight, easy to push and will not rust, crack or dent. Heavy duty steel chassis has a durable powder coat finish for long life. Shopping Cart features a lower shelf for additional transport space and include a baby seat. Carts nest for easy storage. Four polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.

Product Specifications

    • LENGTH INCHES31-1/2 (80.01 cm)
    • WIDTH INCHES18-3/4 (47.63 cm)
    • HEIGHT INCHES37-3/4 (95.89 cm)
    • CAPACITY CUBIC FEET3.5 (.1 cu. m)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER102-085-RED-BH
    • NESTING DISTANCE INCHES8 (20.32 cm)
    • REFERENCE #100L-RED
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane