shown with shelves-sold separately

Nexel® Wire Security Storage Truck 60x24x70 with Dolly Base 1600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Nexel® Wire Security Storage Truck 60x24x70 with Dolly Base 1600 Lb. Cap.

Item #: WB241816

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 890.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE SECURITY TRUCK

Optional Intermediate Shelves Adjust without Disassembly


Mobility and security make this an excellent Storage Cart for computers, valuable equipment and more. Heavy-gauge chrome plated 2-1/2" square wire construction allows for visibility, ventilation and inventory control, and it minimizes dust accumulation as well. Dual hinged doors with padlock hasp are ready for your padlock. Sure and stable dolly base with corner bumpers offers 1600 lb. capacity. Rolls easily on 6" x 2" rubber wheel casters (2 swivel, 2 rigid). 70"H. Assembles easily.

Additional Quick Adjust Shelves are available for greater shelf space. Shelves can be added, removed or adjusted without disassembling truck.



Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES70 (177.8 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BASE TYPEDolly Base
    • BRANDNexel®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel Mesh
    • SHELF QUANTITY2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
    • SHELF TYPEWire
    • WEIGHT LBS251 (114.09 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPE6" Rubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

wire locking cage

Your review: Very affordable, secure locking cage. I have bought a number of these and have reduced five finger shrinkage by 99%.

Is this review helpful?

clothing/insignia manager

Your review: The rack is sturdy and works for our use, but there are some sharp edges in areas which has caused cuts. Also, it doesn't steer very well for moving. ***Global Management Comment: We will inspect our inventory to make sure it meets our requirements.***

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results