Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Wire Security Storage Truck 48 x 24 x 69 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Nexel® Wire Security Storage Truck 48 x 24 x 69 1200 Lb. Capacity

Item #: WB184207

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $697.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE SECURITY TRUCK

Optional Intermediate Shelves Adjust without Disassembly


Mobility and security make this an excellent Storage Cart for computers, valuable equipment and more. Heavy-gauge chrome plated 2-1/2" square wire construction allows for visibility, ventilation and inventory control, and it minimizes dust accumulation as well. Dual hinged doors with padlock hasp are ready for your padlock. Four 5" x 1-1/4" polyurethane wheel swivel casters with bumpers to protect walls. 69"H. Assembles easily.

Additional Quick Adjust Shelves are available for greater shelf space. Shelves can be added, removed or adjusted without disassembling truck.



Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BASE TYPECaster
    • BRANDGlobal Industrial
    • CONSTRUCTION12-gauge Powder Coated Steel
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel Mesh
    • SHELF QUANTITY2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
    • SHELF TYPEWire
    • WEIGHT LBS202 (91.82 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPE5" Polyurethane Swivel
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

cage

Your review: good quality

Is this review helpful?

Wire Security Storage Truck

Your review: This item is very well suited for its purpose. We use it daily.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

i'm woundering if there is a way to just purchase the 16 steel corner brackets. all of mine are broke when i tore it apart. i have the plastic sleves just need the steel brackets.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.