shown with shelves-sold separately

Nexel® Wire Security Storage Truck 36x18x70 with Dolly Base 1600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Nexel® Wire Security Storage Truck 36x18x70 with Dolly Base 1600 Lb. Cap.

Item #: WB241812

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 638.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE SECURITY TRUCK

Optional Intermediate Shelves Adjust without Disassembly


Mobility and security make this an excellent Storage Cart for computers, valuable equipment and more. Heavy-gauge chrome plated 2-1/2" square wire construction allows for visibility, ventilation and inventory control, and it minimizes dust accumulation as well. Dual hinged doors with padlock hasp are ready for your padlock. Sure and stable dolly base with corner bumpers offers 1600 lb. capacity. Rolls easily on 6" x 2" rubber wheel casters (2 swivel, 2 rigid). 70"H. Assembles easily.

Additional Quick Adjust Shelves are available for greater shelf space. Shelves can be added, removed or adjusted without disassembling truck.



Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES70 (177.8 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BASE TYPEDolly Base
    • BRANDNexel®
    • CONSTRUCTIONSteel Mesh
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel Mesh
    • SHELF QUANTITY2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
    • SHELF TYPEWire
    • WEIGHT LBS203 (92.27 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPE6" Rubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can the cart be upgraded to have wheels with brakes?

Question Asked By: rob , May 22, 2017

Not Answered Yet

Answer This Question

i'm woundering if there is a way to just purchase the 16 steel corner brackets. all of mine are broke when i tore it apart. i have the plastic sleves just need the steel brackets.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result