Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ TU-2436-2-1D Mobile Table 2 Shelves 1 Drawer 5" Casters 36 x 24
See all 2 items in product family

Pucel™ TU-2436-2-1D Mobile Table 2 Shelves 1 Drawer 5" Casters 36 x 24

Item #: WBB179990

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE STEEL TABLE

This all welded Mobile Table provides convenient storage or transport of parts and supplies.

Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength. Drawer includes chrome drawer pull handles and a padlockable loop for security. Includes 5" rubber casters.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • BRANDPucel™
    • CASTER DIAMETER INCHES5 (12.7 cm)
    • CASTER TYPERubber Casters
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERTU-2436-2-1D-5R-GRAY
    • SHELF QUANTITY2
    • TYPEMobile Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.