Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® SC3630/32CA Heavy Duty Portable Steel Table 36 x 30 12,000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Strong Hold® SC3630/32CA Heavy Duty Portable Steel Table 36 x 30 12,000 Lb.

Item #: WB984861

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® EXTRA HEAVY DUTY 12,000 LB. CAPACITY PORTABLE STEEL TABLE

Highest Capacity Of Any Mobile Work Table In The Industry!

Built for severe duty, this mobile workbench has a ½" thick steel plate top that is perfect for tool and die makers, engine rebuilders and equipment manufacturers. All-welded mobile work bench has 3-½" x 3-½" x ¼" thick angle iron uprights for transporting the heaviest loads. Rolls smoothly with 8" x 3" polyurethane wheels (2 swivel with brakes, 2 rigid). Durable electrostatic gray enamel finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS12000 (5454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERSC3630/32CA
    • SHELF QUANTITY2
    • SHELF SPACING INCHES20-3/4 (52.71 cm)
    • WEIGHT LBS518 (235.45 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.