Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Ergonomic Service Cart ER248 2400 Lb. Capacity 24 x 48

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Jamco Ergonomic Service Cart ER248 2400 Lb. Capacity 24 x 48

Item #: WBB61724

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 418.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Ergonomic Service Cart - 2400 lb. Capacity

This 48"L x 24"W x 36"H service cart is made of all welded steel for long lasting durability and dependability. 12 gauge steel shelves include reinforcement under bracing for strength. 3/16¿ thick angle corners and 12 gauge caster mounts for rigidity. Ergonomic tubular handle with smooth radius bend. Flush top shelf allows for larger items to hang over edges. Bottom shelf includes tray for item retention. 25¿ clearance between shelves. 6" Phenolic casters (2 swivel and 2 rigid) for mobility.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONErgonomic Service Cart
    • MANUFACTURERS PART NUMBERER248-GP-P6
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.