Luxor® BC50 Gray Plastic Shelf Truck 24 x 18 x 36 with 5 Shelves

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Luxor® BC50 Gray Plastic Shelf Truck 24 x 18 x 36 with 5 Shelves

Item #: WB330051GY

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Assembles easily. Lifetime Limited Warranty!

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERBC50GRAY
    • MODEL330051gy
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY5
    • SHELF SPACING INCHES8-1/2 (21.59 cm)
    • SHELF TYPESolid with Lip
    • WEIGHT LBS50 (22.73 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes