Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H. Wilson WT50-B Gray Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap

H. Wilson WT50-B Gray Industrial Plastic Shelf Mobile Storage Cabinet Truck 250 Lb. Cap

Item #: WB251618GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 340.95
Product Information
Product Q&A
Accessories
INDUSTRIAL PLASTIC SHELF MOBILE STORAGE CABINET TRUCK

Multi-Purpose Utility Truck is Great for Office, Garages, Shops and More!

Security cabinet cart is made from engineered, injection molded thermoplastic resin that won’t chip, warp, crack, rust or peel. Shelf features 1/4" safety retaining lip with a raised textured surface to prevent sliding. Steel cabinets are made with 20 gauge steel and include recessed chrome handles and cylinder lock with 2 keys for security. Steel cabinet features a durable powder coat finish. Shelves and legs are made with recyclable material. Rolls smooth on 4” non-marring rubber swivel casters (2 with brakes).

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES50 (127 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERWT50GY
    • SHELF QUANTITY3
    • WEIGHT LBS64 (29.09 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.