Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro Premium Mobile Shelf Truck CSUR58486480 - 5 Vented Shelves 18x48x67
See all 6 items in product family

Cambro Premium Mobile Shelf Truck CSUR58486480 - 5 Vented Shelves 18x48x67

Item #: WBB195137

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $786.00
Product Information
Customer Review
Product Q&A
Cambro Premium Mobile Shelf Truck - 5 Vented Shelves 18x48x67

This Mobile Plastic Shelving features 5" premium line casters made with a zinc plated post and non-marking polyurethane wheel. Recommended for use in wet areas or in walk-in refrigerators and freezers. Plastic shelving utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Mobile plastic shelving is great for storing food in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Includes four shelves that are height adjustable at 4" increments. Shelves are made with weldless construction that eliminates liquid or dirt penetration. Easy to clean to maintain HACCP compliant hygienic work area. Posts are made using a steel core with a smooth polypropylene exterior that's built to last. NSF listed. Includes four swivel casters (2 with swivel lock, 2 with total locking ability). Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHSpeckled Gray
    • ASSEMBLYUnassembled
    • BRANDCambro
    • CONSTRUCTIONPolypropylene Shelves with Steel Core Traverses
    • DESCRIPTIONCamshelving® Premium Mobile Shelf Truck
    • MANUFACTURERS PART NUMBERCSUR58486480
    • SHELF QUANTITY5
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEZinc Plated Rig, Polyurethane Wheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.