Item in product family


Item in product family
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
Luxor® TC11FR8-B Tray Top Shelf 2 Shelf Plastic Cart 8" Semi-Pneu Casters

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Luxor® TC11FR8-B Tray Top Shelf 2 Shelf Plastic Cart 8" Semi-Pneu Casters

Item #: WB241527

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 384.95
Product Information
Customer Review
Product Q&A

Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Lifetime Limited Warranty! Tray Top Shelf offers 2-3/4" deep trays to contain cargo during transport. 2-3/4" deep lower shelf with 24-3/4" shelf clearance. Comfortable push handle has convenient cord wrap molded into top shelf. Smooth rolling 8" semi-pneumatic wheels (2 swivel with brake, 2 rigid) for uneven surfaces. Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects.

Click here to see our full selection of Plastic Stock, Medical & Utility Carts.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • SHELF SPACING INCHES24-3/4 (62.87 cm)
    • TOP SHELF STYLETray Shelf
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Small, heavy duty cart that won't chew up carpet

Your review: Our condo association had one of those gray plastic carts that residents would overload and the wheels would bend. After replacing the 5" wheels, the bearings were so loose as to allow the wheel to wobble and bind, skidding on the new hallway carpeting. I found the Luxor cart after a lot of internet searching. It's sturdy, perhaps 5" too high though, but otherwise perfect for hauling groceries or plant pots or items for storage. Rolls easily and doesn't skid on carpet. Picture shows turnable wheels by the handle; better for pushing if they're in front, opposite the handle.

Is this review helpful?

Sort by: 
1 ...

1 Result