Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Best Value Plastic Flat Top Shelf Service & Utility Cart - 5 Inch Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Best Value Plastic Flat Top Shelf Service & Utility Cart - 5 Inch Rubber Casters

Item #: WB498529

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $176.95 ea.
4+ $163.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Flat Shelf Service Cart with 5" Rubber Wheels

Plastic Service & Utility Stock Cart with 5" Rubber Wheels


Make your move with this lightweight, rugged plastic stock and utility cart that's virtually maintenance free and perfect for industrial, medical, or food service loads. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 3" deep, leak-proof top tray, 2 non-marking swivel casters in front, 2 fixed casters in back, and comfort grip push handle for effortless steering. Personalize your plastic utility service cart with our great accessories. Easy assembly.

Durable structural plastic cart is easily cleaned and virtually maintenance free! Smooth, flat top shelf is ideal for loading and unloading oversized cargo. Lower tray shelf has 3"H sides to securely hold cargo during transit. Comfortable ergonomically designed push handle allows easy steering. Lightweight cart rolls easily on 2 swivel, 2 rigid non-marking casters. Personalize your cart with our great accessories. Assembles easily.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • SHELF LENGTH INCHES36 (91.44 cm)
    • SHELF QUANTITY2
    • SHELF TYPE1 Flat & 1 Tray Shelf
    • SHELF WIDTH INCHES24 (60.96 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (86 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

The Best Value Cart?

We purchased 2 carts and use them for pulling material for orders in the warehouse, as well as loading them up with small incoming and outgoing packages.

See more critical reviews

Sort by: 
1 2 3 4 ...

86 Results

Sturdy and functional

Your review: This cart is a great height for using as a work surface.

Is this review helpful?

Far Exceeded Expectations!

Your review: Our elections office is quite busy with lots of tubs of mail that have to be transported from one office to another several times a day and this cart was purchased in the hope of making those trips more efficient and less physically painful. IT HAS SUCCEEDED!

Is this review helpful?

Flat top shelf & utility cart

Your review: I purchased this cart for electrical work.The flat top is great for my prints & hand tools. Makes a great mobile work surface. I have two wire spools on the bottom shelf,these happen to be 2500 ft. spools & the cart handles the weight just fine.Assembly took less than 30 min.

Is this review helpful?

cart

Your review: best cart I have

Is this review helpful?

Great product

Your review: Putting this together with only myself took a little effort, but this is a great product.

Is this review helpful?

Flat top cart

Your review: Excellent product; works well for my intended purpose

Is this review helpful?

Plastic Flat Top Cart

Your review: The carts went together very easy, they are strong and roll very easy.

Is this review helpful?

Simple cart

Your review: Strong plastic cart

Is this review helpful?

Great value

Your review: Good cart for the money

Is this review helpful?

Best Value Plastic Flat Top Shelf Service & Utilit

Your review: This product is strong and easy to assemble. Large surface makes it ideal for service work as well as picking orders.

Is this review helpful?

FLAT TOP CART

Your review: UNIT IS AS DESCRIBED IN CATOLOG

Is this review helpful?

Great Item

Your review: Great item at a great price.

Is this review helpful?

Great Carts

Your review: These utility carts are built well, and easy to assemble with a few tools. One thing to note: these carts are not slate gray as shown in the picture, but rather gray with a hint of purple. These will stand out nicely in the event that someone trys to steal your cart.

Is this review helpful?

Global

Your review: This item works great it was a lot more beefier than I had expected which is great. Well made and easy to put together.

Is this review helpful?

Excellent Quality Product

Your review: We use these carts for everything. Best Quality for great low price.

Is this review helpful?

The Best Value Cart?

Your review: We purchased 2 carts and use them for pulling material for orders in the warehouse, as well as loading them up with small incoming and outgoing packages.

Is this review helpful?

flat top utility carts

Your review: I bought these carts to replace "chrome" wire types which rust after frequent washing which we need to do. The new plastic carts seem to be very sturdy and move very easily. Good product, good priceing.

Is this review helpful?

Great Value

Your review: This cart was easy to assemble and has been perfect for my needs of working on 150 to 200 pound machines.

Is this review helpful?

Utility Cart

Your review: Sturdy, easy to assemble

Is this review helpful?

Great Value

Your review: This is a good all around cart. Assembly is not very hard as long as you have two people. It seems sturdy enough to do most jobs.

Is this review helpful?

Flat Top Shelf

Your review: Received it, put it together and put it to work

Is this review helpful?

Value for money

Your review: Cart was less expensive than competitive carts and the initial quality was acceptable.

Is this review helpful?

Good Value

Your review: Arrived quickly and was easy to assemble. Appears to be as heavy and solid as similar carts sold through industrial suppliers, and was much less expensive.

Is this review helpful?

Flat Top Shelf Utility Cart

Your review: Works perfectly.

Is this review helpful?

Sort by: 
1 2 3 4 ...

86 Results

There are 86 questions and 4 answers for this product.

Sort by: 
1 2 3 4 ...  

86 Results

Can I buy a replacement top?

Question Asked By: Paul , Boise , April 11, 2016

+ View 1 Answer

Answer This Question

Can you get a replacement top for this cart? If so what is the part# and price.

Question Asked By: Jeff , June 04, 2015

+ View 1 Answer

Answer This Question

just want to verify- I can load 500 lbs on top shelf only. Comparable products state 250 lbs per shelf for an overall capacity of 500 lbs

Question Asked By: jesse , June 04, 2015

+ View 1 Answer

Answer This Question

What is the Weight capacity per shelf?

Question Asked By: TRISH , March 06, 2015

+ View 1 Answer

Answer This Question

Sort by: 
1 2 3 4 ...  

86 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.