Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 4505 Beige Heavy-Duty Flat Shelf Utility Cart 39 x 17

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Rubbermaid® 4505 Beige Heavy-Duty Flat Shelf Utility Cart 39 x 17

Item #: WBB56124

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $472.80 Save up to 43%
Price: $ 270.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® FLAT SHELF UTILITY CART

Won't rust, dent, chip or peel. Lightweight for easy maneuverability and quiet operation. No sharp edges to nick walls or furniture. Flat shelves provide a smooth worksurface and allow easy loading. Compatible with Optional Refuse/Utility Bins, Rubbermaid® Commercial Optional Utility Cart Refuse/Utility Bin and Rubbermaid® Commercial Utility Bin (sold separately). Color: Beige; Capacity (Weight): 500 lbs.; Caster/Glide/Wheel: Two 5" Swivel Non-Marking Casters.

Product Specifications

    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES17 (43.18 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBeige
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG450500BEIG
    • PACKAGE QUANTITY1
    • REFERENCE #4505-00 BEIGE
    • SHELF LENGTH INCHES31 (78.74 cm)
    • SHELF QUANTITY2
    • SHELF TYPEFlat
    • SHELF WIDTH INCHES17 (43.18 cm)
    • TYPEFlat Shelf
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

mro-buyer

Your review: perfect in shipping and rec area

Is this review helpful?

Utility Cart

Your review: works freat for our needs.

Is this review helpful?

Global Industrial

Your review: I ordered this cart for Christmas gift so cannot review the product since it hasn't been opened. However, Global Industrial's service was outstanding. Had the product within a few days of ordering it. Great service.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.