Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Fixed Rail Sheet and Panel Truck PF236 24 x 36
See all 8 items in product family

Jamco Fixed Rail Sheet and Panel Truck PF236 24 x 36

Item #: WBB178451

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 356.95
Product Information
Customer Review
Product Q&A
Accessories
Fixed Rail Sheet and Panel Truck

This Fixed Sheet & Panel Trucks can handle sheet materials of all different sizes. These versatile trucks feature two outside dividers measuring 24" H and two larger inside dividers measuring 36" H. Durable 12 gauge steel platform with underbracing that provides a maximum capacity 1,200 lbs. Truck platform is flush for easy loading and unloading. 1-1/4" tubular dividers with smooth radius bend provide safety and comfort during transport. Four 8" pneumatic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPF236N8
    • NUMBER OF DIVIDER RAILS4
    • SOCKET SPACING INCHES6 (15.24 cm)
    • TYPEFixed Rail Sheet and Panel Truck
    • UPRIGHT HEIGHT INCHES(2) 24" & (2) 36"
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.