Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Drywall and Panel Truck TM248 24 x 48
See all 2 items in product family

Jamco Drywall and Panel Truck TM248 24 x 48

Item #: WBB178489

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $386.95
Product Information
Customer Review
Product Q&A
Accessories
Drywall and Panel Truck

This Drywall and Panel Truck is ideal for transporting panels, drywall, pipes and bars. Angled "A" frame comes together 48" above deck for enhanced item retention. Sloped 12 gauge deck helps balance drywall and prevents edge damage. Angle uprights are made of 1-1/2" x 3/16" thick steel. Platform is flush for easy loading and unloading. Bolt-on 8" pneumatic casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTM248N8
    • TYPEDrywall and Panel Truck
    • USABLE CRADLE WIDTH INCHES9 (22.86 cm)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.