Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco A-Frame Panel Truck PC248 48 x 24 1200 Lb. Capacity
See all 8 items in product family

Jamco A-Frame Panel Truck PC248 48 x 24 1200 Lb. Capacity

Item #: WB242053

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $418.95
Product Information
Customer Review
Product Q&A
Accessories
"A" FRAME PANEL TRUCK

Move and store sheet steel, wire, plastic or wood panels. Strong 12-gauge channel reinforced steel base and caster mounts for a lifetime of service. Strong 1-1/2" x 3/16" thick all-welded angle iron frame, 48" high above deck. 1-1/2" H base lips keep cargo on deck when rolling. Four 8" x 3" pnaeumatic wheel casters (2 swivel, 2 rigid) roll smoothly over rough terrain. Durable powder coat finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPC248-N8
    • USABLE SPACE INCHES EACH SIDE OF "A"4-1/2 (11.43 cm)
    • WHEEL TYPE8" Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.