Safco® 5364 Drawer Based Letter Sized Mobile Tub File with Lock - Black
See all 5 items in product family

Safco® 5364 Drawer Based Letter Sized Mobile Tub File with Lock - Black

Item #: WBB058329

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $699.22 Save up to 45%
Price: $ 387.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Drawer Based Letter Sized Mobile Tub File with Lock - Black

Give organizing the right push with a mobile filing system. The filing system is complete with a tub file on top and a full suspension bottom file drawer that provides additional filing and storage capacity. Both lid and file drawer lock (4 keys included). Durable steel construction holds up to heavy daily use. Top viewing design allows easy filing and retrieval of stored documents. Holds letter size hanging file folders (not included). Rolls easily to point of use on four swivel casters (two lock). For use with Letter Sized documents. Black finish.

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES9-1/2 (24.13 cm)
    • INSIDE LENGTH INCHES13-1/4 (33.66 cm)
    • INSIDE WIDTH INCHES22-3/8 (56.83 cm)
    • MANUFACTURERS PART NUMBER5364BL
    • TYPEDeep Letter Size Cart with Locking Lid and Drawer
    • WEIGHT LBS54 (24.55 kg)
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPESwivel Casters, 2 with Brakes