Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux USDA Approved Plastic Box Truck 51136010 10 Bushel 660 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Dandux USDA Approved Plastic Box Truck 51136010 10 Bushel 660 Lb. Capacity

Item #: WB984708

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 396.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DANDUX USDA APPROVED PLASTIC BOX TRUCK WITH CAPPED DRAIN

Specifically Designed For Use In Pharmaceutical And Food Processing Applications.

This bulk handling truck is constructed using resins and manufacturing techniques that are accepted by the USDA. Box truck is manufactured of an easily cleaned natural colored plastic, and offers encapsulated caster mounts as specified by the food processing and pharmaceutical industries. A capped drain facilitates cleaning and sanitizing. USDA approved truck rolls smoothly with 2 swivel, 2 rigid rubber casters.

Product Specifications

    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • CAPACITY BUSHEL10
    • CAPACITY CUBIC FEET13 (.37 cu. m)
    • CAPACITY LBS660 (300 kg)
    • COLOR FINISHNatural Colored Plastic
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES25 (63.5 cm)
    • INSIDE LENGTH INCHES35 (88.9 cm)
    • INSIDE WIDTH INCHES25 (63.5 cm)
    • MANUFACTURERS PART NUMBER51136010
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.