Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Black Recycled Plastic Hopper Front Security Bulk Truck 512460SX 48 Cu. Ft. Cap.

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Dandux Black Recycled Plastic Hopper Front Security Bulk Truck 512460SX 48 Cu. Ft. Cap.

Item #: WB985031

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $936.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLED PLASTIC HOPPER FRONT BULK TRUCK

Constructed of 100% Recycled Plastic for an Economically Priced, Environmentally Friendly Bulk Truck!

Sturdy black recycled polyethylene bulk truck offers strong, seamless and smooth walls. Drain holes are included in the base of the hopper truck for easy cleaning. Hopper opening is designed to offer easy loading and unloading of cargo. Rugged steel frame base is rust-resistant for long life. Rolls easily on 6" rubber wheel casters (2 swivel, 2 rigid).

Security Truck has folding white plastic top and front drop panels with padlock hasp to protect contents.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY CUBIC FEET48 (1.36 cu. m)
    • CAPACITY LBS1120 (509.09 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONRecycled Plastic
    • INSIDE HEIGHT INCHES60 (152.4 cm)
    • INSIDE LENGTH INCHES47 (119.38 cm)
    • INSIDE WIDTH INCHES27 (68.58 cm)
    • MANUFACTURERS PART NUMBER512460SX BLACK
    • TYPESecurity
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Manager

Your review: We really like the security truck but unfortunately if you have an over sized bag it is very hard to get it out without tearing the bag.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.