Dandux Rectangular Plastic Box Truck 51166512R-4S Red 12 Bushel 660 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dandux Rectangular Plastic Box Truck 51166512R-4S Red 12 Bushel 660 Lb. Cap.

Item #: WB984724RD

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 568.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

This Rectangular Shaped Plastic Bulk Truck Optimizes Usable Cube Space.

Rotationally molded from high-quality polyethylene, this truck is designed with broad, flat sides to assist with stacking boxes, packages, folded linens and towels. Truck bodies nest approximately 1/3 their depth when empty for compact storage and reduced return freight costs. Unique double-wall upper flange provides strength, rigidity and impact resistance. Powder coated tubular steel base is reinforced for strength. Plastic box truck rolls smoothly with 2 swivel, 2 rigid mold-on rubber casters with thread guards. Shipped assembled.

Additional optional colors are available; call for more information.

Product Specifications

    • LENGTH INCHES36-3/4 (93.35 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • CAPACITY LBS660 (300 kg)
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • INSIDE HEIGHT INCHES27 (68.58 cm)
    • INSIDE LENGTH INCHES34; Tapers to 31-1/2
    • INSIDE WIDTH INCHES21; Tapers to 19
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer