Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Rectangular Plastic Box Truck 51156542U Blue 42 Bushel 1120 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dandux Rectangular Plastic Box Truck 51156542U Blue 42 Bushel 1120 Lb. Cap.

Item #: WB984729BL

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,364.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DANDUX RECTANGULAR PLASTIC BOX TRUCK

This Rectangular Shaped Plastic Bulk Truck Optimizes Usable Cube Space.

Rotationally molded from high-quality polyethylene, this truck is designed with broad, flat sides to assist with stacking boxes, packages, folded linens and towels. Truck bodies nest approximately 1/3 their depth when empty for compact storage and reduced return freight costs. Unique double-wall upper flange provides strength, rigidity and impact resistance. Powder coated tubular steel base is reinforced for strength. Plastic box truck rolls smoothly with 2 swivel, 2 rigid mold-on rubber casters with thread guards. Shipped assembled.

Additional optional colors are available; call for more information.

Product Specifications

    • LENGTH INCHES76 (193.04 cm)
    • WIDTH INCHES46 (116.84 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY BUSHEL42
    • CAPACITY LBS1120 (509.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONPlastic
    • INSIDE HEIGHT INCHES33 (83.82 cm)
    • INSIDE LENGTH INCHES71-1/2; Tapers to 68
    • INSIDE WIDTH INCHES40-1/2; Tapers to 37-1/2
    • MANUFACTURERS PART NUMBER51156542U
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.