Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraCart Plastic Box Truck Black 11 Cu. Ft. with HD Plastic Base 2014A009PB 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

DuraCart Plastic Box Truck Black 11 Cu. Ft. with HD Plastic Base 2014A009PB 800 Lb. Capacity

Item #: WB984784BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 429.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DuraCart PLASTIC BOX TRUCK WITH LID

Innovative Handle Design Protects Hands From Contact With Load.

This Plastic Box Truck includes a FREE LID that attaches securely to help protect contents. Bulk truck has a molded-in handle which extends from one end offering easy steering while providing hand protection from truck contents. Rotationally molded 1/4" thick polyethylene resin body has rounded corners to help absorb impact and facilitate easy cleaning. Tapered design allows multiple trucks to nest to help reduce storage space and return shipping costs, and recessed top walls can accommodate load straps. Rolls smoothly with 3" rubber casters (2 swivel, 2 rigid). Shipped assembled.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • CAPACITY BUSHEL9
    • CAPACITY CUBIC FEET11 (.31 cu. m)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSnyder
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES27 (68.58 cm)
    • INSIDE LENGTH INCHES35 (88.9 cm)
    • INSIDE WIDTH INCHES23 (58.42 cm)
    • MANUFACTURERS PART NUMBER1019100M00102
    • REFERENCE #2014A009PB with Lid
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.