Sandusky® SL330 Single-Sided Slant 3 Shelf Book Cart 31x13 - Dove Gray
See all 27 items in product family

Sandusky® SL330 Single-Sided Slant 3 Shelf Book Cart 31x13 - Dove Gray

Item #: WBB183263

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $308.95
Product Information
Customer Review
Product Q&A
Accessories
Single-Sided Slant 3 Shelf Book Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Features three sloped shelves with 12" clearance between each shelf. 30"W x 9-1/2"D shelf dimensions. Meets ANSI/BIFMA Shelf Standards. Dove Gray finish. 31"L x 13"W x 42"H overall.

Product Specifications

    • LENGTH INCHES31 (78.74 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHDove Gray
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSL330-05
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12 (30.48 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber Swivel with Brakes