Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky® SR227 Single-Side Slanted 2 Shelf Book Cart 28 x 13 - Black
See all 9 items in product family

Sandusky® SR227 Single-Side Slanted 2 Shelf Book Cart 28 x 13 - Black

Item #: WBB183249

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 231.95
Product Information
Customer Review
Product Q&A
Accessories
Single-Side Slanted 2 Shelf Book Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Features two sloped shelves and 4" black furniture style casters for easy movement. 13-1/2" clearance between each shelf. 27"W x 9-1/2"D shelf dimensions. Meets ANSI/BIFMA Shelf Standards. Black finish. 28"L x 13"W x 24-1/2"H overall.

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES24-1/2 (62.23 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHBlack
    • BRANDSandusky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSR227-09
    • SHELF QUANTITY2
    • SHELF SPACING INCHES13-1/2 (34.29 cm)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.