Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky® SFV336 Flat Top Shelf Steel Book Cart 37x18 - Charcoal
See all 9 items in product family

Sandusky® SFV336 Flat Top Shelf Steel Book Cart 37x18 - Charcoal

Item #: WBB183278

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 336.95
Product Information
Product Q&A
End of Summer SALE Save 10% on select models. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends October 31st, 2016.

Flat Top Shelf Steel Book Cart

These heavy-duty all welded steel booktrucks offer maximum strength to efficiently store and transport books, reference materials, binders, video tapes and much more to any location. Combines flat shelf and sloped shelves in one. Features one top flat shelf and four bottom sloped shelves. 12" clearance between each shelf. 36"W x 17-1/8"D flat shelf. 36"W x 6-3/4"D sloped shelf. Meets ANSI/BIFMA Shelf Standards. Charcoal finish. 37"L x 18"W x 42"H overall.

Product Specifications

    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHCharcoal
    • BRANDSandusky
    • SHELF SPACING INCHES12 (30.48 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber Swivel with Brakes

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.