Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Ball Top Bellman Cart 40x25 Satin Aluminum Black Carpet, 4 Pneumatic Wheels

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Glaro Ball Top Bellman Cart 40x25 Satin Aluminum Black Carpet, 4 Pneumatic Wheels

Item #: WB985017BK

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,481.00
Product Information
Customer Review
Product Q&A
Accessories
BALL-TOP BELLMAN LUGGAGE CART

Ball-Top Luggage Cart adds an Upscale Look to your Facility!


Save 10% . Limited Time Promotion.
Our Price Reflects a 10% Savings.


This deluxe luggage truck offers the latest design features in bellman carts. Smooth radius curved frames are visually appealing and offer the prestigious look that the finest hotels and resorts demand. Cart also features a decorative center clothes hanging bar. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement d├ęcor and provide years of service. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a clear-coat satin aluminum finish for minimal maintenance. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.

Other options available; call for information.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • ASSEMBLYUnassembled
    • BRANDGlaro
    • CARPETED DECK COLORBlack
    • CONSTRUCTIONCarpeted Plywood Deck
    • MANUFACTURERS PART NUMBER3340SA-P-BK
    • UPRIGHT FINISHSatin Aluminum
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.4
    • WHEEL TYPEPneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.