Brecknell DCSB Low Profile Deluxe Display Pallet Scale 48" x 48" 5000 Lb x 1 Lb
Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.
Product Specifications
-
- BRANDBrecknell
- LENGTH INCHES48 (121.92 cm)
- WIDTH INCHES48 (121.92 cm)
- HEIGHT INCHES3-1/8 (7.94 cm)
- COLORPowdercoat Paint
- CONSTRUCTIONSteel
- PLATFORM CONSTRUCTIONSteel
- CAPACITY LBS5000 (2272.73 kg)
- CAPACITY KG2500
- READABILITY LB1
- READABILITY KG0.5
- DESCRIPTIONFloor Scale with Indicator
- MANUFACTURERS PART NUMBERDCSB4848-05
- INDICATOR WIDTH INCHES11 (27.94 cm)
- VOLTAGE3 mv/V
- LEGAL FOR TRADEY
- BATTERY LIFE HOURS30
- APPROVALNTEP
- POWER SUPPLYRechargeable Internal Battery/AC Adapter
- DISPLAY7 Digit 0.7" LED
- INDICATOR DEPTH INCHES11 (27.94 cm)
- INDICATOR HEIGHT INCHES6-1/2 (16.51 cm)
- INDICATOR CONSTRUCTIONStainless Steel
- OVERLOAD PROTECTION - %150 Percent Weight Capacity
- WEIGHT LBS280 (127.27 kg)