Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Work Height Platform Truck SY248 Steel Deck Fixed Height 24 x 48

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Jamco Work Height Platform Truck SY248 Steel Deck Fixed Height 24 x 48

Item #: WB241685

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $360.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco WORK HEIGHT PLATFORM TRUCK WITH FIXED HEIGHT STEEL DECK

A real back saver. Raised platform height helps reduce bending and straining to keep your body in proper alignment. Strong 12 gauge 29"H steel deck is supported by steel frame with chip-resistant powder coat finish. 2 rigid, 2 swivel 8" mold-on rubber casters. Removable tubular push handle for transport of oversized cargo. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29 (Fixed)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSY248-R8
    • REFERENCE #SY248
    • TOP SHELF HEIGHT INCHES29 (Fixed)
    • TOP SHELF TYPEFlush
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-on Rubber
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

WORK HEIGHT GREAT

Your review: These are the best carts I have ever used. We use them for order pulling and staging.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

How is the height adjusted?

Question Asked By: Michael , April 12, 2016

+ View 1 Answer

Answer This Question

what is the overall retracted and extended height of this brake?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.