Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stake Handle Hardwood Deck Platform Truck 48 x 24 1000 Lb. Capacity 5" Polyurethane Casters

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Stake Handle Hardwood Deck Platform Truck 48 x 24 1000 Lb. Capacity 5" Polyurethane Casters

Item #: WB241698

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD DECK PLATFORM TRUCK - STAKE HANDLES

Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Stake Handle models come complete with four 30"H removable pipe stakes. Roll smoothly on 2 swivel, 2 rigid casters.

Documents

Documents are in PDF format

Product Specifications

    • WHEEL TYPEPolyurethane
    • CAPACITY LBS1000 (454.55 kg)
    • ASSEMBLYUnassembled
    • LENGTH INCHES48 (121.92 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES7-1/2 (19.05 cm)
    • HANDLE STYLEStake Handle
    • LIMITED WARRANTY1 Year
    • BRANDGlobal Industrial™
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.