Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Double Decker Platform Truck VHPT/D-2754 54 x 27
See all 4 items in product family

Vestil Double Decker Platform Truck VHPT/D-2754 54 x 27

Item #: WBB54001

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $570.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Double Decker Platform Truck VHPT/D-2754 54 x 27

Minimize lifting and bending with this cart/portable work bench. Ideal for shipping areas, offices, and plant use, these economical carts are perfect for many of your applications. Constructed of 1" thick hardwood platform and removable steel push handle. 6" x 2" mold-on-rubber casters, two rigid and two swivel. Countersunk holes allow for a smooth deck surface. Ship knockdown.

Product Specifications

    • LENGTH INCHES54 (137.16 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • BRANDVestil
    • CONSTRUCTIONHardwood
    • DECK HEIGHT INCHES9-1/2 & 22
    • MANUFACTURERS PART NUMBERVHPT/D-2754
    • SHELF QUANTITY2
    • TYPEDouble Deck Truck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Double Decker Platform Truck

Your review: This platform truck performs great!! Only thing is there were no instructions for assembly included with the shipment, thus I had to build it from the picture. Also, be prepared to use a few extra washers than provided. Other than that, I'm pleased with it's durability!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.