Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Flathauler Nursery Wagon Cart with Side Rails 42611 - 48 x 24 - 500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Dandux Flathauler Nursery Wagon Cart with Side Rails 42611 - 48 x 24 - 500 Lb. Cap.

Item #: WB251968

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $381.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dandux "Flathauler" NURSERY WAGON CART

All-Purpose Cart is perfect for Hauling Flower Flats and Gardening Products.

This nursery wagon features a reinforced expanded metal mesh deck that is easily cleaned, as water and debris flows through the platform. Wagon deck offers 8 square feet of carrying space for flats of plants and gardening tools. Nursery carts “no lift to haul” balanced design can safely move loads up to 500 lbs. Strong structural steel handle and chassis has a durable, weather resistant powder coated finish. Rolls smoothly on foam filled flat-free tires for years of service. Cart can be stored on its end in just 2 square feet of space when not in use. Deck with 7”"H Side Rails helps to cargo during transport. Assembles easily.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38-1/2 (97.79 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDDandux
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES16 (23 to Side Rails)
    • MANUFACTURERS PART NUMBER42611
    • TYPEPerforated Steel Deck Wagon with 7"H Sides
    • WEIGHT LBS57 (25.91 kg)
    • WHEEL DIAMETER INCHES13 (33.02 cm)
    • WHEEL TYPEFlat-Free Foam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this wagon have an option to switch from handle to hitch so that I can pull it with a garden tractor?

Question Asked By: Rolando , Alachua , March 19, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.