Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 6 Wheel Platform Truck PH148 - 18 x 48 - 3000 Lb. Capacity
See all 21 items in product family

Jamco 6 Wheel Platform Truck PH148 - 18 x 48 - 3000 Lb. Capacity

Item #: WBB178953

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $460.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco 3000 Lb. Capacity 6 Wheel Platform Truck - 18 x 48

Constructed of an all-welded 12 gauge steel platform with a powder coat finish for long lasting durability. Removable 1-1/4" diameter tubular handles have vertical and horizontal braces to help retain load and provide bi-directional steering. Flat deck bed allows easy loading and unloading. Six Wheel Trucks have 4 swivel casters on the ends and 2 rigid casters in center that allow truck to turn on its own radius. Color is Gray. Truck type is6 Wheel Truck. Capacity is3,000 lbs. Deck lengths are 48". Deck widths are 18". 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9 (22.86 cm)
    • HANDLE HEIGHT ABOVE DECK INCHES48 (121.92 cm)
    • MANUFACTURERS PART NUMBERPH148-P9
    • REFERENCE #PH148
    • TYPE6 Wheel Truck
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL QTY.6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.