Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco TN248 Wagon with 2 Rigid & 2 Swivel Casters - 24 x 48 - 2000 Lb. Capacity
See all 17 items in product family

Jamco TN248 Wagon with 2 Rigid & 2 Swivel Casters - 24 x 48 - 2000 Lb. Capacity

Item #: WBB178921

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Push & Pull Platform Truck

This Push & Pull Platform Truck makes transporting materials easy. All welded frame provides strength and rigidity. Durable 12 gauge steel platform withstands heavy duty use. 1-1/4" tubular T handle with rubber grips allows easy manipulation of this truck. Smooth radius bend in handle allows ergonomic movement. 1-1/2" platform lips allow item retention. Bolt-on 6" phenolic casters (2 swivel, 2 rigid) allow for easy replacement. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBERTN248-P6
    • REFERENCE #TN248
    • TYPEWagon Truck with Pull Handle
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.