Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Stainless Steel Deck Platform Truck XP136 36 x 18 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Jamco Stainless Steel Deck Platform Truck XP136 36 x 18 1200 Lb. Capacity

Item #: WB241535

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 442.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco STAINLESS STEEL DECK TRUCK

All-welded stainless steel truck is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16-gauge #4 polished deck and 14-gauge caster mounts for years of service. Rolls smoothly on 2 swivel and 2 rigid casters. 8" deck height. Comfortable removable stainless steel push handle.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONStainless Steel
    • DECK HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERXP136-U5
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

LOUD

Your review: top deck is not welded to the middle crossmembers so when moving it vibrates and turns the deck into a huge drum. extremely loud inside a warehouse setting. also the handle comes out to easly. had to drill a hol and put a bult in to keep from loosing it all the time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.