Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 4485 Side Panel Platform Truck 48 x 24 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Rubbermaid® 4485 Side Panel Platform Truck 48 x 24 1200 Lb. Capacity

Item #: WB984940

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,686.76 Save up to 35%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Side Panel Platform Truck 48 x 24 1200 Lb. Capacity

Constructed with precision engineered Duramold™ resin deck with steel reinforcements and powder coated steel wire side panels for added support and long lasting durability. Side panels help retain cargo during transport and are individually removable to accommodate oversized loads with cut-outs for easy access to load. Deck is virtually maintenance free and provides a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed handles offer retaining clips to prevent unintended removal. Wheels offered in 3 styles provide mobility. Easy assembly.

Product Specifications

    • LENGTH INCHES55-3/4 (141.61 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHBlack & Red
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • DECK LENGTH INCHES48 (121.92 cm)
    • DECK WIDTH INCHES24 (60.96 cm)
    • HANDLE STYLESteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG448500BLA
    • REFERENCE #4485
    • TYPERubbermaid Side Panel Platform Truck
    • WEIGHT LBS73.7 (33.5 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.