Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® FG449600BLA Convertible Platform Truck 6" Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rubbermaid® FG449600BLA Convertible Platform Truck 6" Rubber Casters

Item #: WB984944

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,435.85 Save up to 34%
Price: $ 952.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® CONVERTIBLE PLATFORM TRUCK

Innovative Design Quickly Transforms from a Platform Truck to a Two Shelf Cart!

Rubbermaid® has been known to design unique products, so it's not surprising that they came up with this convertible truck. Simple push button release allows the cart to be configured into Three Different Material Handling Products:

Flat Bed Platform Truck configuration offers a 52"L x 24"W flat deck for moving oversized loads. Platform position offers 1000 lb. capacity.
Twin Handle U-Boat Platform Truck position features twin handles on the 52"L x 24"W flat deck to help when stacking boxes and case goods. U-Boat position offers 1000 lb. capacity.
Two Shelf Utility Cart position offers a 44"L x 24"W mobile stock cart with a 750 lb. capacity. Deep top shelf lip helps prevent cargo from falling during transport.

Precision engineered Duramold™ resin construction is virtually maintenance free and incorporates steel reinforcements for unsurpassed durability and service life. Textured deck has a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Convertible trucks include a repositionable accessory storage caddy for improved productivity. Ergonomically designed handle offers retaining clips to prevent unintended removal. Powder coated steel frame and handle for long life. Trucks roll smoothly on floor protective TPR rubber casters (4 swivel, 2 center-mounted rigid). Assembles easily.

Product Specifications

    • LENGTH INCHES65-7/8 Platform Position; 44-1/8 Cart Position
    • WIDTH INCHES24-1/4 (61.6 cm)
    • HEIGHT INCHES42 Platform Position; 36-3/4 Cart Position
    • CAPACITY LBS1000 Platform Position; 750 Cart Position
    • COLOR FINISHBlack & Red
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • DECK LENGTH INCHES52 (132.08 cm)
    • DECK WIDTH INCHES24 (60.96 cm)
    • HANDLE STYLESteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG449600BLA
    • REFERENCE #4496
    • TYPERubbermaid Convertible Platform Truck
    • WEIGHT LBS62.3 (28.32 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL QTY.6
    • WHEEL TYPETPR Rubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.