Bishamon® SkidLift™ Foot Operated Skid Truck LV-100W 2200 Lb. Cap. 27 x 42.5 Forks

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bishamon® SkidLift™ Foot Operated Skid Truck LV-100W 2200 Lb. Cap. 27 x 42.5 Forks

Item #: WB251797

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,089.00
Product Information
Customer Review
Product Q&A
Accessories
Bishamon® SkidLift™ HIGH-LIFT SKID TRUCK

Bishamon® Skid Lift Trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.

Manual Skid Lifts have an integrated foot operated premium hydraulic pump for smooth lifting.

Product Specifications

    • LENGTH INCHES42-1/2 (107.95 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS2200 (1000 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES6 (15.24 cm)
    • LIFT TIME48 Strokes
    • LOAD WHEELS2-3/4
    • LOWERED HEIGHT INCHES3-1/3 (8.47 cm)
    • MANUFACTURERS PART NUMBERLV-100W
    • POWERFoot Operated
    • RAISED HEIGHT INCHES32-3/4 (83.19 cm)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyurethane
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
No Thanks x
Save $1,740.00 with this comparable product +
Item #: WB241717
Usually ships in 3 to 6 days
(1)
$1,349.00