Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bishamon® SkidLift™ Battery Powered Skid Truck LV-50WE 1100 Lb. Cap. 27 x 42.5 Forks

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Bishamon® SkidLift™ Battery Powered Skid Truck LV-50WE 1100 Lb. Cap. 27 x 42.5 Forks

Item #: WB251799

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4,332.00
Product Information
Customer Review
Product Q&A
Accessories
Bishamon® SkidLift™ HIGH-LIFT SKID TRUCK

Bishamon® Skid Lift Trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.

Battery Powered Skid Lifts feature a DC power unit to raise skids effortlessly, and includes a 12 volt deep cycle battery and an automatic battery charger.

Product Specifications

    • LENGTH INCHES42-1/2 (107.95 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS1100 (500 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES6 (15.24 cm)
    • LIFT TIME7 Seconds
    • LOAD WHEELS2-3/4
    • LOWERED HEIGHT INCHES3-1/3 (8.47 cm)
    • MANUFACTURERS PART NUMBERLV-50WE
    • POWERBattery Powered
    • RAISED HEIGHT INCHES32-3/4 (83.19 cm)
    • VOLTAGE12
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: We use these all over the plant.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $1,376.00 with this comparable product +
Item #: WB241718
Usually ships in 4 to 7 days
(1)
$2,956.00