Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Foot Pump Operated Pallet Jack Truck 272766 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Foot Pump Operated Pallet Jack Truck 272766 5500 Lb. Capacity

Item #: WB984872

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,125.69 Save up to 39%
Price: $682.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FOOT PUMP OPERATED PALLET JACK TRUCK

Unique Pallet Truck Offers Foot or Hand Pump Operation!

This pallet truck easily lifts and lowers loads using the conventional hand operated pump, but it also includes a patent pending foot operated pedal that allows it to be used in confined spaces when pumping the handle just won't work. Heavy duty hydraulic pump with safety overload bypass valve smoothly raises and lowers skids or pallets minimizing product damage. Pallet truck has an ergonomic rubber coated handle that improves grip and a 3-position fingertip control (raise, lower, neutral). Adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 8" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks include rollers to ensure easy pallet entry and exit. 200° turning radius. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6 (15.24 cm)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER272766
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • STEER ARC DEGREES200
    • STEER WHEELS8" Polyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.