Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Polyethylene Tote MPT-1 1/2 Cubic Yard 200 Lb. Capacity for Tote Dumper

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Polyethylene Tote MPT-1 1/2 Cubic Yard 200 Lb. Capacity for Tote Dumper

Item #: WBB184036

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 510.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Multi-Purpose Polyethylene Tote

This Heavy Duty Multipurpose Tote features a 200 lb. capacity. Holds approximately 1/2 cubic yard of material. Overall dimensions are 53"L x 35"W x 42"H. Casters are 6" x 2" mold-on rubber, all swivel. Constructed of gray polyethylene. Steel reinforced bottom.

Tote Dumper Lift Trucks are also compatible with Dandux 20 Bushel, 600 lb. capacity Plastic Box Trucks. Order Global Model 241263, which come standard in white with colors available.

Product Specifications

    • WIDTH INCHES53 (134.62 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHGray
    • BRANDVestil
    • MANUFACTURERS PART NUMBERMPT-1
    • WEIGHT LBS114 (51.82 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.