Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Multi-Purpose Tote Dumper JMD-1000-48 - 48"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Multi-Purpose Tote Dumper JMD-1000-48 - 48"H

Item #: WBB184033

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Multipurpose Tote Dumper

Collect, transport and dump materials while saving time and reducing work related injuries with this Multipurpose Tote Dumper. Ideal for schools, hospitals, commercial and industrial applications. One person can easily and safely empty loads weighing up to 600 lbs. To use, roll the tote into dumper, secure dumper in place and depress the 24V hand control. The tote will rotate over 135° to dump contents, dump time is approximately 25 seconds.

Standard features: (2) 8" x 2" phenolic wheels on the front, two 8" x 3" phenolic casters on the rear, floor lock for stationary positioning, 1-1/2 HP, 115V industrial motor, hand pendant control on 8 foot coil cord and (1) 1/2 cubic yard, 200 lb. capacity polyethylene tote. Tote rolls easily with (4) swivel 6" x 2" mold-on rubber casters. Order additional totes as required.

Product Specifications

    • LENGTH INCHES65-1/8 (165.42 cm)
    • WIDTH INCHES57 (144.78 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • LOWERED HEIGHT INCHES48 (121.92 cm)
    • MANUFACTURERS PART NUMBERJMD-1000-48
    • RAISED HEIGHT INCHES105-3/4 (268.61 cm)
    • VOLTAGE115
    • WEIGHT LBS893 (405.91 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.