Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Fully Powered Stacker S-62-FF Fixed Forks Over Fixed Straddle Legs

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Vestil Fully Powered Stacker S-62-FF Fixed Forks Over Fixed Straddle Legs

Item #: WB251476

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,969.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FULLY POWERED STACKER

Fully Powered Stacker Lifts, Lowers and Moves Loads in Seconds!

Compact 55" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 2.6 mph loaded and 3.0 mph unloaded. 42"L x 6"W forks offer a 24" load center. (2) 12V / 70AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect. Forks Over Fixed Legs model is ideal for use with skids. 1 Year Limited Warranty.

Click here to see our full selection of Self Propelled Powered Lift Stackers.

WATCH VIDEO


Product Specifications

    • LENGTH INCHES68 (172.72 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES82 (208.28 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(2) 12V / 70AH
    • BRANDVestil
    • CHARGER6 amp / 120V
    • CONSTRUCTIONSteel
    • DRIVE MOTOR0.7 KW
    • DUTY CYCLE PER CHARGE3 to 4 Hours; 8 Hours Intermittent Use
    • FORK LENGTH INCHES42 (106.68 cm)
    • FORK WIDTH INCHES6 (15.24 cm)
    • LIFT MOTOR2.0 KW
    • LIFT SPEED FEET PER MINUTE17 Loaded; 27 Unloaded
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOWERED HEIGHT INCHES3-3/8 (8.57 cm)
    • MANUFACTURERS PART NUMBERS-62-FF
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES26-3/4 (fixed)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES62 (157.48 cm)
    • TRAVEL SPEED MPH2.6 Loaded; 3.0 Unloaded
    • TYPEForks Over Fixed Legs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.