Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Battery Operated Lift Stacker SL-137-AA Adj. Forks Inside Adj. Legs

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Vestil Battery Operated Lift Stacker SL-137-AA Adj. Forks Inside Adj. Legs

Item #: WB251483

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4,648.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BATTERY OPERATED POWER LIFT STACKER

This Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric Lift Stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42"L x 4"W with a 24" load center. Rolls easily using poly-on-steel front rollers and 7" diameter polypropylene steer wheels with foot brakes. Includes 1.5 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge. 1 Year Limited Warranty.

Forks Inside Adjustable Straddle Legs are ideal for use with pallets.

Note: 2000 Lb. Capacity for 0" to 62" Lift Height Range; 1500 Lb. Capacity for 63" to 117" Lift Height Range; 1000 Lb. Capacity for 118" to Maximum Lift Height Range.

Click here to see our full selection of Battery Powered Lift Stackers.

Product Specifications

    • LENGTH INCHES67 (170.18 cm)
    • WIDTH INCHES46 to 58
    • HEIGHT INCHES88-3/4 (225.43 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 140AH
    • BRANDVestil
    • CHARGER120-240V Input, 12V /5 amp
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42 (106.68 cm)
    • FORK WIDTH INCHES4 (10.16 cm)
    • LIFT MOTOR1.5 KW
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOAD WHEELS3" Poly-On Steel
    • LOWERED HEIGHT INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERSL-137-AA
    • MAST STYLETelescopic
    • OVERALL FORK WIDTH INCHES8-1/2 to 26-3/4 (adjustable)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES137 (347.98 cm)
    • STEER WHEELS7" Polypropylene
    • STRADDLE LEG WIDTH INCHES38 to 50 I.D.
    • TYPEForks Inside Adjustable Straddle Legs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I would buy a second one

Your review: This lift-stacker is a blessing. A good price followed by great performance. Easily lifted everything we needed to a height of well over 10'.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.