Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Counter-Balanced DC Powered Stacker CBS-76-1-DC - 76" Lift - 1000 Lb. Cap.
See all 25 items in product family

Vestil Counter-Balanced DC Powered Stacker CBS-76-1-DC - 76" Lift - 1000 Lb. Cap.

Item #: WBB184042

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,900.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Counter-Balanced DC Powered Stacker

Move small loads from one place to another without the need for oversized forklift truck equipment. Counterbalance design allows the operator complete access to three sides of the load. The open front enables the forks to be next to workstation for easy loading and unloading. Standard 12V DC power lift with on-board charger. Includes counterbalance. Push buttons to raise and lower lift are located on power unit. Key-operated ON/OFF control for better security is built into the power unit. Service range of 2-1/2"H to 76"H. 62"L x 27"W x 93"H overall.

Product Specifications

    • LENGTH INCHES62 (157.48 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES93 (236.22 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • FORK LENGTH INCHES25 (63.5 cm)
    • LOAD CENTER INCHES13 (33.02 cm)
    • LOWERED HEIGHT INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBERCBS-76-1-DC
    • OVERALL HEIGHT INCHES91-3/4 (233.05 cm)
    • RAISED HEIGHT INCHES76 (193.04 cm)
    • REFERENCE #CBS-76-1
    • TYPECounter-Balanced Stacker
    • VOLTAGE12
    • WEIGHT LBS1377 (625.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.