Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Powered Rotation Turntable PT-250 - 18" Diameter - 3 RPM - 250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Powered Rotation Turntable PT-250 - 18" Diameter - 3 RPM - 250 Lb. Capacity

Item #: WBB183871

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,093.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil POWERED ROTATION TURNTABLE

This Powered Turntable features an easy, smooth, clockwise rotation for hundreds of applications.

Rotation speed is non-adjustable. 18" diameter turntable is wired to 115V, 1 phase. An on/off selector switch incorporated in a 3 foot cord provides power to the unit. A side skirt to protect items from getting into the rotating mechanism is standard. Rotation is clockwise at 3 RPM.

Product Specifications

    • HEIGHT INCHES5-5/16 (13.49 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES18 (45.72 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONPowered Turntable
    • MANUFACTURERS PART NUMBERPT-250
    • RPM3
    • VOLTAGE115
    • WEIGHT LBS56 (25.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.