Vestil Manual 24" Diameter Pedestal Turntable TT-N-24-DPED 24-1/16" to 35-1/16"H 300 Lb.

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Vestil Manual 24" Diameter Pedestal Turntable TT-N-24-DPED 24-1/16" to 35-1/16"H 300 Lb.

Item #: WB984837

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 546.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MANUAL ROTATION TURNTABLE

Compact Turntable Maximizes Efficiency by Minimizing Wasteful Motion.

This manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a ½" thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish.

Style D features a stationary lower shelf for storing parts and tools, and a turn knob for easy height adjustment.

Product Specifications

    • HEIGHT INCHES24-1/16 to 35-1/16
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES24 (60.96 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTT-N-24-DPED
    • REFERENCE #TT-24-DPED
    • STYLED
    • WEIGHT LBS170 (77.27 kg)