Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Manual 18" Diameter Pedestal Turntable TT-18-CDPED 24" to 34"H 300 Lb.

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Vestil Manual 18" Diameter Pedestal Turntable TT-18-CDPED 24" to 34"H 300 Lb.

Item #: WB984833

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $514.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil MANUAL ROTATION TURNTABLE

Compact Turntable Maximizes Efficiency by Minimizing Wasteful Motion.

This manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a ½" thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish.

Style F features a stationary lower shelf for storing parts and tools, and a gas cylinder for convenient height adjustment, like those found on office chairs.

Product Specifications

    • HEIGHT INCHES24 to 34
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES18 (45.72 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTT-18-CDPED
    • STYLEF
    • WEIGHT LBS85 (38.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.